Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G28DU https://www.bdiexpress.com/medias/INDG-BBUSHXX-BRZ-DU-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQwN3xpbWFnZS9qcGVnfGFEZzBMMmhrTlM4NU5UTXpNakV3T1RnME5EYzRMbXB3Wnd8YzQ1ZTk0MDA4NmViNjRkMGQ1ZWE3NTRiZmZmYjMyNmRmODdlNDA2MzU4N2FkMjgzNjQ5M2E5NjQ4MzRiNjAxNg
362171 Sleeve Bearings 

GGB BEARINGS GGB BEARINGS

G28DU

Description

G28DU DU THRUST WASHER ; 2" ID X 3" OD X 0.09" WD NON RETURNABLE

Thrust Washer; 2" Nominal Bore; 3" Nominal Outside Diameter; 0.09" Length Thru Bore; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material

Part #

G28DU

BDI #
362171

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.043
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Steel Backed Composite
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.ggbearings.com
Manufacturer Item Number
G28DU
Long Description
Thrust Washer; 2" Nominal Bore; 3" Nominal Outside Diameter; 0.09" Length Thru Bore; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material
Length Thru Bore
0.09 Inch | 2.286 Millimeter
Nominal Bore
2 Inch | 50.8 Millimeter
Nominal Outside Diameter
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh