Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

J3FM-0810-10 https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-J3-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzJ8aW1hZ2UvanBlZ3xhRGc1TDJnMFpTODVPRFV3T1RZMk1qUTFOREEyTDBsT1JFbEhWVUpWVTBoWVdGOUpSMHhKUkY5S00xOUdURWRmTXpBd2VETXdNQzVxY0djfDdiYjJmYTVhYTE3NmQyOGRmODg0YmNmNGVkMDMwNjlhZGEwNWJlMmUwMmNmMGNhZWEzMTliMmI3ZDE1OTc4MjU
20096485 Sleeve Bearings 

IGUS IGUS

J3FM-0810-10

Description

IGUS J3FM-0810-10

Sleeve Bearing; 8MM Nominal Bore; 10MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur J3 Material; 15MM Flange Outside Diameter; 1MM Flange Thickness

Part #

J3FM-0810-10

BDI #
20096485

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglidur J3
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Long Description
Sleeve Bearing; 8MM Nominal Bore; 10MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur J3 Material; 15MM Flange Outside Diameter; 1MM Flange Thickness
Nominal Bore
0.315 Inch | 8 Millimeter
Flange Thickness
0.039 Inch | 1 Millimeter
Flange Outside Diameter
0.591 Inch | 15 Millimeter
Nominal Outside Diameter
0.394 Inch | 10 Millimeter
Bore
0.318 Inch | 8.075 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh