Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

J3FM-3034-26 https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-J3-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzJ8aW1hZ2UvanBlZ3xhRGc1TDJnMFpTODVPRFV3T1RZMk1qUTFOREEyTDBsT1JFbEhWVUpWVTBoWVdGOUpSMHhKUkY5S00xOUdURWRmTXpBd2VETXdNQzVxY0djfDdiYjJmYTVhYTE3NmQyOGRmODg0YmNmNGVkMDMwNjlhZGEwNWJlMmUwMmNmMGNhZWEzMTliMmI3ZDE1OTc4MjU
22081621 Sleeve Bearings 

IGUS IGUS

J3FM-3034-26

Description

J3FM-3034-26 FLANGE BEARING ; IGLIDE J3 30MM ID 34MM OD 26MM LN

Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 26MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur J3 Material; 42MM Flange Outside Diameter; 2MM Flange Thickness

Part #

J3FM-3034-26

BDI #
22081621

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglidur J3
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
J3FM-3034-26
Long Description
Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 26MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur J3 Material; 42MM Flange Outside Diameter; 2MM Flange Thickness
Flange Outside Diameter
1.654 Inch | 42 Millimeter
Nominal Outside Diameter
1.339 Inch | 34 Millimeter
Length Thru Bore
1.024 Inch | 26 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Bore
1.186 Inch | 30.12 Millimeter
Nominal Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh