https://www.bdiexpress.com/medias/INDXXXXXXXXX-20094940-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTh8aW1hZ2UvanBlZ3xhRFF6TDJnMk9DODVPRFl4TVRVNE9ETXdNVEV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNREE1TkRrME1GOHpNREI0TXpBd0xtcHdad3wyYzE5MjFjOTU5OWRjYTUzYjVhYmZmZmIzODY1ZGM2ZDEzMDllMTY2MmVjMmY2NWMwZDFhYjBjNWQ1NDBkYWRi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-20094940-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTh8aW1hZ2UvanBlZ3xhRFF6TDJnMk9DODVPRFl4TVRVNE9ETXdNVEV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNREE1TkRrME1GOHpNREI0TXpBd0xtcHdad3wyYzE5MjFjOTU5OWRjYTUzYjVhYmZmZmIzODY1ZGM2ZDEzMDllMTY2MmVjMmY2NWMwZDFhYjBjNWQ1NDBkYWRi
ISOSTATIC
ISOSTATIC
M1310TP
ISOSTATIC ISOSTATIC
Description
M1310TP SLEEVE BEARING ; 13MMX15MMX10MM STEEL PTFE LEAD FREE
Sleeve Bearing; 13MM Nominal Bore; 15MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TP Material
Part #
705034
BDI #
20094940
Details
1.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/M1310TP/p/20094940
Your Price
$ 1.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
EAN
0846802079901
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Sintered Bronze | PTFE Lead Overlay
Material
TP
Other Features
Self-Lubricating | Lead-Free
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
705034
Weight / LBS
0.0067
Long Description
Sleeve Bearing; 13MM Nominal Bore; 15MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TP Material
Nominal Outside Diameter
0.591 Inch | 15 Millimeter
Nominal Bore
0.512 Inch | 13 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


