https://www.bdiexpress.com/medias/INDISOBUSHXX-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MzJ8aW1hZ2UvanBlZ3xhR1ppTDJobE5TOHhNREk1TkRZM056VXdOREF6TUM5SlRrUkpVMDlDVlZOSVdGaGZUazlHVEVkZlUxQk1WRjh6TURCNE16QXdMbXB3Wnd8MGEzMzdmNzIyYWYxMTdmZDlhNDM1MjYyMDljMTU5M2Y2N2M2NmI0MjY3NWMxZDBjNWEyYTVhNmIxOTU0MGIzZA
ISOSTATIC
ISOSTATIC
M1612TU
ISOSTATIC ISOSTATIC
Description
M1612TU ; TU SELF LUBRICATING BEARING
Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material
Part #
701048
BDI #
526319
Details
0.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/M1612TU/p/526319
Your Price
$ 0.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.004
EAN
0846802068158
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Sintered Bronze | PTFE Lead Overlay
Material
TU
Other Features
Self-Lubricating
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
701048
Weight / LBS
0.0096
Long Description
Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material
Length Thru Bore
0.472 Inch | 12 Millimeter
Nominal Bore
0.63 Inch | 16 Millimeter
Nominal Outside Diameter
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh