https://www.bdiexpress.com/medias/INDISOBUSHXX-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MzJ8aW1hZ2UvanBlZ3xhR1ppTDJobE5TOHhNREk1TkRZM056VXdOREF6TUM5SlRrUkpVMDlDVlZOSVdGaGZUazlHVEVkZlUxQk1WRjh6TURCNE16QXdMbXB3Wnd8MGEzMzdmNzIyYWYxMTdmZDlhNDM1MjYyMDljMTU5M2Y2N2M2NmI0MjY3NWMxZDBjNWEyYTVhNmIxOTU0MGIzZA
ISOSTATIC
ISOSTATIC
M2030TU
ISOSTATIC ISOSTATIC
Description
M2030TU ; TU SELF LUBRICATING BEARING
Sleeve Bearing; 20MM Nominal Bore; 23MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material
Part #
701065
BDI #
526332
Details
1.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/M2030TU/p/526332
Your Price
$ 1.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.02
EAN
0846802068325
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Sintered Bronze | PTFE Lead Overlay
Material
TU
Other Features
Self-Lubricating
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
701065
Weight / LBS
0.0495
Long Description
Sleeve Bearing; 20MM Nominal Bore; 23MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material
Nominal Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter
Nominal Outside Diameter
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh