https://www.bdiexpress.com/medias/INDDAEBUSHXX-FTH-FLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NjV8aW1hZ2UvanBlZ3xhRGxtTDJnM05DODVPRFV3T1RZek1qazJNamcyTDBsT1JFUkJSVUpWVTBoWVdGOUdWRWhmUmt4SFgxTlFURlJmTXpBd2VETXdNQzVxY0djfGE0ZDdhMjRmYmM2M2IyYWY3MGNlODg1ZGNmNzMxNGQzMDY5ZGUzNmMwYWMyNzUzNDU4MTg2NjkxMzliNDI0YTc
DAEMAR
DAEMAR
MB202311.5FT
DAEMAR DAEMAR
Description
MB202311.5FT DRYSLIDE BUSHING
Sleeve Bearing; 20MM Nominal Bore; 23MM Nominal Outside Diameter; 11.5MM Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Sintered Bronze Intermediate Layer | PTFE Sliding Liner; FTH Material; 30MM Flange Outside Diameter
Part #
MB202311.5FT
BDI #
17843319
Details
11.3
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/MB202311-5FT/p/17843319
Your Price
$ 11.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange Split
Material Description
Steel Backing | Sintered Bronze Intermediate Layer | PTFE Sliding Liner
Material
FTH
Other Features
Self-Lubricating | Lead-Free | Dryslide
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://daemar.com
Manufacturer Item Number
MB202311.5FT
Long Description
Sleeve Bearing; 20MM Nominal Bore; 23MM Nominal Outside Diameter; 11.5MM Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Sintered Bronze Intermediate Layer | PTFE Sliding Liner; FTH Material; 30MM Flange Outside Diameter
Nominal Bore
0.787 Inch | 20 Millimeter
Flange Outside Diameter
1.181 Inch | 30 Millimeter
Nominal Outside Diameter
0.906 Inch | 23 Millimeter
Length Thru Bore
0.453 Inch | 11.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh