https://www.bdiexpress.com/medias/INDXXXXXXXXX-17843459-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDh8aW1hZ2UvanBlZ3xhR05tTDJnMFppODVPRFl4TVRZek5qUTNNREEyTDBsT1JGaFlXRmhZV0ZoWVdGOHhOemcwTXpRMU9WOHpNREI0TXpBd0xtcHdad3w3MTQ4NzhiOWI4Nzg3OGIzZDViMTAyOTZkZTkwNjk4YjJiNmIyYzc5MjMwNTQ0MzNlNGYyMWM0NjMyYTgzYTdk
DAEMAR
DAEMAR
MB455050-THX
DAEMAR DAEMAR
Description
MB455050-THX DRYSLIDE BUSHING
Sleeve Bearing; 45MM Nominal Bore; 50MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze Layer With Co-Acetal Plastic; THX Material
Part #
MB455050-THX
BDI #
17843484
Details
11.61
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/MB455050-THX/p/17843484
Your Price
$ 11.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Sintered Bronze Layer With Co-Acetal Plastic
Material
THX
Other Features
Pre-Lubricating | Dryslide
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://daemar.com
Manufacturer Item Number
MB455050-THX
Long Description
Sleeve Bearing; 45MM Nominal Bore; 50MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze Layer With Co-Acetal Plastic; THX Material
Length Thru Bore
1.969 Inch | 50 Millimeter
Nominal Outside Diameter
1.969 Inch | 50 Millimeter
Nominal Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh