https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153414-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY0Njh8aW1hZ2UvanBlZ3xhRE5oTDJobU1DOHhNREUwTVRnM05URTBNalk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRNME1UUmZNekF3V0RNd01DNXFjR2N8MjgzNmUwNGNiMmY0MzM4MWQ4YmMzMzhjNjE1Y2JiNjlmZDYxNWU3NWE3OTY2MzkyNDAxNDkxNmMyYjkxM2ZlNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153414-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY0Njh8aW1hZ2UvanBlZ3xhRE5oTDJobU1DOHhNREUwTVRnM05URTBNalk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRNME1UUmZNekF3V0RNd01DNXFjR2N8MjgzNmUwNGNiMmY0MzM4MWQ4YmMzMzhjNjE1Y2JiNjlmZDYxNWU3NWE3OTY2MzkyNDAxNDkxNmMyYjkxM2ZlNg
DANLY IEM
DANLY IEM
MS100-12
DANLY IEM DANLY IEM
Description
MS100-12 PRESS FIT STRAIGHT BUSHING
Sleeve Bearing; 1" Bore; 1.376" Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Aluminum Bronze; Press Fit; Self-Lubricating; Graphite Plug
Part #
MS100-12
BDI #
25153414
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/MS100-12/p/25153414
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171509
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Product Detail
Sleeve Bearing
Product Specification
1" Bore; 1.376" Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Aluminum Bronze; Press Fit; Self-Lubricating; Graphite Plug
Long Description
Sleeve Bearing; 1" Bore; 1.376" Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Aluminum Bronze; Press Fit; Self-Lubricating; Graphite Plug

