https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-M250-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NjZ8aW1hZ2UvanBlZ3xhR0U1TDJnNVppOHhNRE13Tnpjd01USXhNVEUyTmk5SlRrUkpSMVZDVlZOSVdGaGZTVWRNU1VSZlRUSTFNRjlPVDBaTVIxOHpNREI0TXpBd0xtcHdad3xiOTk5YjJjNmE5MmI0ZmQ3NDNmMGRmNWJkZWI1ZWU2ZjZiZDQwNzkxYWQyYWZmOGM3ODJkNzk4MTM3NTA1OGNj
https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-M250-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NjZ8aW1hZ2UvanBlZ3xhR0U1TDJnNVppOHhNRE13Tnpjd01USXhNVEUyTmk5SlRrUkpSMVZDVlZOSVdGaGZTVWRNU1VSZlRUSTFNRjlPVDBaTVIxOHpNREI0TXpBd0xtcHdad3xiOTk5YjJjNmE5MmI0ZmQ3NDNmMGRmNWJkZWI1ZWU2ZjZiZDQwNzkxYWQyYWZmOGM3ODJkNzk4MTM3NTA1OGNj
IGUS
IGUS
MSM-2026-12
IGUS IGUS
Description
MSM-2026-12 SLEEVE BEARING ; 26MM OD X 20MM ID
Sleeve Bearing; 20MM Nominal Bore; 26MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglidur M250 Material
Part #
MSM-2026-12
BDI #
21844625
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/MSM-2026-12/p/21844625
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / US pound
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Engineered Polymer
Material
Iglidur M250
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
MSM-2026-12
Long Description
Sleeve Bearing; 20MM Nominal Bore; 26MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglidur M250 Material
Bore
0.795 Inch | 20.191 Millimeter
Nominal Outside Diameter
1.024 Inch | 26 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Nominal Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

