Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2024-12 https://www.bdiexpress.com/medias/INDB-GBUSHXX-TEFLON-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgxMnxpbWFnZS9qcGVnfGFEWTNMMmczTWk4eE1EYzJPVEEwTVRJMk1EVTNOQzlKVGtSQ0xVZENWVk5JV0ZoZlZFVkdURTlPWDA1UFJreEhYek13TUhnek1EQXVhbkJufDllNzUzYjcxNTQ3NTc1MTg1MjczNjVjOTc5YThjNjdkYTA2OGI0YjgzNDM2OGNjNGVhNDNlZDg2YjE5ZDY2ODU
174620 Sleeve Bearings 

BOSTON GEAR BOSTON GEAR

P2024-12

Description

P2024-12 CYL PLAIN BEARING ; 1-1/4" IDX1-1/2" ODX1-1/2" LG TEFLON

Sleeve Bearing; 1-1/4" Nominal Bore; 1-1/2" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Glass Filled Teflon; Bostone F-1 Material

Part #

P2024-12

BDI #
174620

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.028
EAN
0781711568583
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Glass Filled Teflon
Material
Bostone F-1
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
56858
Long Description
Sleeve Bearing; 1-1/4" Nominal Bore; 1-1/2" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Glass Filled Teflon; Bostone F-1 Material
Nominal Bore
1.25 Inch | 31.75 Millimeter
Nominal Outside Diameter
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.255 Inch | 31.877 Millimeter
Outside Diameter
1.501 Inch | 38.125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh