Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PAP 1010.P14 https://www.bdiexpress.com/medias/INDFAGBUSHXX-ST-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhRFEyTDJneU5TODVPRFV3T1RZM05USXpNelU0TDBsT1JFWkJSMEpWVTBoWVdGOVRWRjlPVDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5Cbnw4ZDI2ZTA1MmI2YmRmNTcxZTc5ODRmNGY0NzlhODA1ZTFhNGVmZGRmZDNjNTk4ZmYzYzA5MGIzNzg3ZjIwNWY3
15077001 Sleeve Bearings 

INA INA

PAP 1010.P14

Description

OBS USE 20560645 – NOT AVIAL IN THE US

Sleeve Bearing; 10MM Nominal Bore; 12MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Permaglide P14 Material

Part #

PAP 1010.P14 - OBS

BDI #
15077001

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.004
EAN
4012802760590
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Permaglide P14
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PAP 1010.P14
Long Description
Sleeve Bearing; 10MM Nominal Bore; 12MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Permaglide P14 Material
Length Thru Bore
0.394 Inch | 10 Millimeter
Nominal Outside Diameter
0.472 Inch | 12 Millimeter
Nominal Bore
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh