1480891
Sleeve Bearings
SATI
SATI
PAP 3530
SATI SATI
Description
SATI PAP 3530
Sleeve Bearing; 35MM Nominal Bore; 39MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Profile
Part #
PAP 3530
BDI #
1480891
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PAP-3530/p/1480891
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.satispa.com
Product Detail
Sleeve Bearing
Product Specification
35MM Nominal Bore; 39MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Profile
Long Description
Sleeve Bearing; 35MM Nominal Bore; 39MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Profile