

SKF
SKF
PBM 202820 M1G1
SKF SKF
Description
PBM 202820 M1G1 BUSHING ; NON-RETURNABLE
Sleeve Bearing; 20MM Nominal Bore; 28MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze
Part #
PBM 202820 M1G1
BDI #
1423269
Details
23.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PBM-202820-M1G1/p/1423269
Your Price
$ 23.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.052
EAN
7316571738819
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Other Features
Lubrication Groove
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1852102020282047900
Weight / LBS
0.11464
Long Description
Sleeve Bearing; 20MM Nominal Bore; 28MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze
Length Thru Bore
0.787 Inch | 20 Millimeter
Nominal Outside Diameter
1.102 Inch | 28 Millimeter
Nominal Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh