

SKF
SKF
PCM 161812 E
SKF SKF
Description
PCM 161812 E
Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Part #
PCM 161812 E
BDI #
1417515
Details
70.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCM-161812-E/p/1417515
Your Price
RSD 70.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.131
EAN
7316571856513
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1852114016181200100
Weight / LBS
0.01036
Long Description
Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Nominal Bore
0.63 Inch | 16 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Nominal Outside Diameter
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh