https://www.bdiexpress.com/medias/INDSKFBUSHXX-POM-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTh8aW1hZ2UvanBlZ3xhREppTDJnd1lTODVPRFV3T1Rjd016YzBNVGMwTDBsT1JGTkxSa0pWVTBoWVdGOVFUMDFmVGs5R1RFZGZVMUJNVkY4ek1EQjRNekF3TG1wd1p3fGZkZGUzYTQ5OWYwY2VlYWFlMDMxMDhkZjI4YWMwMjJkY2M4MTI1NGZhMWY3ZmEyZTFmYjUyMGUyNGE5OTEwN2I
https://www.bdiexpress.com/medias/INDSKFBUSHXX-POM-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTh8aW1hZ2UvanBlZ3xhREppTDJnd1lTODVPRFV3T1Rjd016YzBNVGMwTDBsT1JGTkxSa0pWVTBoWVdGOVFUMDFmVGs5R1RFZGZVMUJNVkY4ek1EQjRNekF3TG1wd1p3fGZkZGUzYTQ5OWYwY2VlYWFlMDMxMDhkZjI4YWMwMjJkY2M4MTI1NGZhMWY3ZmEyZTFmYjUyMGUyNGE5OTEwN2I
SKF
SKF
PCM 182020 M
SKF SKF
Description
PCM 182020 M BUSHING ; NON-RETURNABLE
Sleeve Bearing; 18MM Nominal Bore; 20MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer
Part #
PCM 182020 M
BDI #
1305696
Details
13.71
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCM-182020-M/p/1305696
Your Price
$ 13.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.006
EAN
7316571347301
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
POM Composite of Steel Backing | Tin/Bronze Layer
Other Features
With Lubrication Hole
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.01477
Long Description
Sleeve Bearing; 18MM Nominal Bore; 20MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer
Nominal Outside Diameter
0.787 Inch | 20 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Nominal Bore
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

