https://www.bdiexpress.com/medias/INDSKFBUSHXX-PTFE-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5Njl8aW1hZ2UvanBlZ3xhR1F6TDJoak5pOHhNREkwTkRnME56azJNREE1TkM5SlRrUlRTMFpDVlZOSVdGaGZVRlJHUlY5T1QwWk1SMTlUVUV4VVh6TXdNSGd6TURBdWFuQm58YzkxNjE0YzYwYjgxMDk2MmY2YTI0NmM4ZjYxZWEwZjczM2M3MTU3NDFlYzk1YzY1OWNmNTk1ZDc3ZTQ0NDMwOQ
SKF
SKF
PCM 252815 E
SKF SKF
Description
PCM 252815 E PLAIN BUSHING ; NON-RETURNABLE
Sleeve Bearing; 25MM Nominal Bore; 28MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Part #
PCM 252815 E
BDI #
1417523
Details
7.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCM-252815-E/p/1417523
Your Price
$ 7.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.376
EAN
7316571875071
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.03086
Long Description
Sleeve Bearing; 25MM Nominal Bore; 28MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Length Thru Bore
0.591 Inch | 15 Millimeter
Nominal Bore
0.984 Inch | 25 Millimeter
Nominal Outside Diameter
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh