

SKF
SKF
PCM 505540 M
SKF SKF
Description
PCM 505540 M SPHR PLAIN BEARING ; NON-RETURNABLE 50MMX55MMX40MM
Sleeve Bearing; 50MM Nominal Bore; 55MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer
Part #
PCM 505540 M
BDI #
1417054
Details
43.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCM-505540-M/p/1417054
Your Price
$ 43.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.197
EAN
7316571414348
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
POM Composite of Steel Backing | Tin/Bronze Layer
Other Features
With Lubrication Hole
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.26455
Long Description
Sleeve Bearing; 50MM Nominal Bore; 55MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer
Nominal Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
1.575 Inch | 40 Millimeter
Nominal Outside Diameter
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh