https://www.bdiexpress.com/medias/INDXXXBUSHXX-PS-ALU-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Nzl8aW1hZ2UvanBlZ3xhREV4TDJoak55ODVPREExTlRreE56Y3pNakUwTDBsT1JGaFlXRUpWVTBoWVdGOVFVMTlCVEZWZlRrOUdURWRmTXpBd2VETXdNQzVxY0djfDA1ZTIxODc3NmI3MWRmOWRhNWIzMmRjMjhkZDQ1ZDVjZTYwMTE0ZTE5ZTQyZDhlMzRmYzNmZTc1MjgzN2RiZWI
https://www.bdiexpress.com/medias/INDXXXBUSHXX-PS-ALU-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Nzl8aW1hZ2UvanBlZ3xhREV4TDJoak55ODVPREExTlRreE56Y3pNakUwTDBsT1JGaFlXRUpWVTBoWVdGOVFVMTlCVEZWZlRrOUdURWRmTXpBd2VETXdNQzVxY0djfDA1ZTIxODc3NmI3MWRmOWRhNWIzMmRjMjhkZDQ1ZDVjZTYwMTE0ZTE5ZTQyZDhlMzRmYzNmZTc1MjgzN2RiZWI
PBC LINEAR
PBC LINEAR
PS2832-24
PBC LINEAR PBC LINEAR
Description
PS2832-24 PRECISION SLEEVE BEARING ; 1-3/4 IN ID X 2 IN OD X 3 IN L ALUM
Sleeve Bearing; 1-3/4" Nominal Bore; 2" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Aluminum Alloy; Frelon Material
Part #
PS2832-24
BDI #
21453766
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PS2832-24/p/21453766
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.43
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Aluminum Alloy
Material
Frelon
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.pbclinear.com
Long Description
Sleeve Bearing; 1-3/4" Nominal Bore; 2" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Aluminum Alloy; Frelon Material
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
1.753 Inch | 44.526 Millimeter
Outside Diameter
2.002 Inch | 50.851 Millimeter
Nominal Outside Diameter
2 Inch | 50.8 Millimeter
Nominal Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


