PBC LINEAR
PBC LINEAR
PSFM2026-30
PBC LINEAR PBC LINEAR
Description
PSFM2026-30 FLGSLV LINEAR PLAIN BEARING ; 20MM ID 26MM OD 30MM LG
Sleeve Bearing; 20MM Bore; 26MM Outside Diameter; 30MM Length; Frelon Gold Liner
Part #
PSFM2026-30
BDI #
21453791
Details
67.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PSFM2026-30/p/21453791
Your Price
$ 67.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171509
Weight / Kilogram
0.82
Product Group - BDI
L00220
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.pbclinear.com
Product Detail
Sleeve Bearing
Product Specification
20MM Bore; 26MM Outside Diameter; 30MM Length; Frelon Gold Liner
Long Description
Sleeve Bearing; 20MM Bore; 26MM Outside Diameter; 30MM Length; Frelon Gold Liner


