

SKF
SKF
PWM 8090100
SKF SKF
Description
PWM 8090100 BEARING BUSHING ; NON-RETURNABLE
Sleeve Bearing; 80MM Nominal Bore; 90MM Nominal Outside Diameter; 100MM Length Thru Bore; Bushing No Flange Profile; Filament Wound | Fiber Winding
Part #
PWM 8090100
BDI #
1260342
Details
726.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PWM-8090100/p/1260342
Your Price
$ 726.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.292
EAN
7316571050867
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Filament Wound | Fiber Winding
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
PWM 8090100
Weight / LBS
0.55116
Long Description
Sleeve Bearing; 80MM Nominal Bore; 90MM Nominal Outside Diameter; 100MM Length Thru Bore; Bushing No Flange Profile; Filament Wound | Fiber Winding
Length Thru Bore
3.937 Inch | 100 Millimeter
Nominal Bore
3.15 Inch | 80 Millimeter
Nominal Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh