https://www.bdiexpress.com/medias/INDSKFBUSHXX-FILAMENT-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTF8aW1hZ2UvanBlZ3xhRFV4TDJneE5DODVPRFV3T1Rjd05qWTVNRGcyTDBsT1JGTkxSa0pWVTBoWVdGOUdTVXhCVFVWT1ZGOU9UMFpNUjE4ek1EQjRNekF3TG1wd1p3fGMyYmVjZDgwZjVhYjVjZjg0YjcyODlmOWZkNDU0YzMwNGU5OWU3YWRkMDg5ZmQ3YWM2MjhlOTI4ZGNmYzg5ZGQ
https://www.bdiexpress.com/medias/INDSKFBUSHXX-FILAMENT-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTF8aW1hZ2UvanBlZ3xhRFV4TDJneE5DODVPRFV3T1Rjd05qWTVNRGcyTDBsT1JGTkxSa0pWVTBoWVdGOUdTVXhCVFVWT1ZGOU9UMFpNUjE4ek1EQjRNekF3TG1wd1p3fGMyYmVjZDgwZjVhYjVjZjg0YjcyODlmOWZkNDU0YzMwNGU5OWU3YWRkMDg5ZmQ3YWM2MjhlOTI4ZGNmYzg5ZGQ
SKF
SKF
PWM 9010580
SKF SKF
Description
PWM 9010580 BEARING BUSHING
Sleeve Bearing; 90MM Nominal Bore; 105MM Nominal Outside Diameter; 80MM Length Thru Bore; Bushing No Flange Profile; Filament Wound | Fiber Winding
Part #
PWM 9010580
BDI #
1260545
Details
552.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PWM-9010580/p/1260545
Your Price
$ 552.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.393
EAN
7316571153919
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Filament Wound | Fiber Winding
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.74957
Long Description
Sleeve Bearing; 90MM Nominal Bore; 105MM Nominal Outside Diameter; 80MM Length Thru Bore; Bushing No Flange Profile; Filament Wound | Fiber Winding
Length Thru Bore
3.15 Inch | 80 Millimeter
Nominal Bore
3.543 Inch | 90 Millimeter
Nominal Outside Diameter
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

