

BOSTON GEAR
BOSTON GEAR
RP1014-5
BOSTON GEAR BOSTON GEAR
Description
RP1014-5 SLEEVE BEARING ; NON-RETURNABLE PLASTIC
Sleeve Bearing; 5/8" Nominal Bore; 7/8" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing No Flange Profile; Compound of Virgin PTFE and Fillers; RULON 641 Material
Part #
RP1014-5
BDI #
174563
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/RP1014-5/p/174563
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.007
EAN
0781711567944
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Compound of Virgin PTFE and Fillers
Material
RULON 641
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
56794
Long Description
Sleeve Bearing; 5/8" Nominal Bore; 7/8" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing No Flange Profile; Compound of Virgin PTFE and Fillers; RULON 641 Material
Length Thru Bore
0.625 Inch | 15.875 Millimeter
Nominal Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.876 Inch | 22.25 Millimeter
Nominal Outside Diameter
0.875 Inch | 22.225 Millimeter
Bore
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh