https://www.bdiexpress.com/medias/INDB-GBUSHXX-RP-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNjh8aW1hZ2UvanBlZ3xhRFE1TDJnd055ODVPRFV3T1RZeU1UZ3lNVGMwTDBsT1JFSXRSMEpWVTBoWVdGOVNVRjlPVDBaTVIxOHpNREI0TXpBd0xtcHdad3wxMDRmZmQ5ZjNiMDJiYjI5NGQyY2JiYmQ4OGZmOWEzYjMxNWJhZjQ1ODgwZWNiYmQyOGY0ZDBhZjNkOWE1MWI4
https://www.bdiexpress.com/medias/INDB-GBUSHXX-RP-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNjh8aW1hZ2UvanBlZ3xhRFE1TDJnd055ODVPRFV3T1RZeU1UZ3lNVGMwTDBsT1JFSXRSMEpWVTBoWVdGOVNVRjlPVDBaTVIxOHpNREI0TXpBd0xtcHdad3wxMDRmZmQ5ZjNiMDJiYjI5NGQyY2JiYmQ4OGZmOWEzYjMxNWJhZjQ1ODgwZWNiYmQyOGY0ZDBhZjNkOWE1MWI4
BOSTON GEAR
BOSTON GEAR
RP1620-8 OBSOLETE DO NOT USE 06/25
BOSTON GEAR BOSTON GEAR
Description
RP1620-8 OBSOLETE DO NOT USE 06/25 ; NON-RETURNABLE PLASTIC
Sleeve Bearing; 1" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Compound of Virgin PTFE and Fillers; RULON 641 Material
Part #
56798
BDI #
174567
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/RP1620-8-OBSOLETE-DO-NOT-USE-06-25/p/174567
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.016
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Compound of Virgin PTFE and Fillers
Material
RULON 641
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
56798
Long Description
Sleeve Bearing; 1" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Compound of Virgin PTFE and Fillers; RULON 641 Material
Nominal Outside Diameter
1.25 Inch | 31.75 Millimeter
Bore
1.005 Inch | 25.527 Millimeter
Outside Diameter
1.251 Inch | 31.775 Millimeter
Nominal Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

