EWELLIX
EWELLIX
TT-705-1
EWELLIX EWELLIX
Description
EWELLIX TT-705-1
Sleeve Bearing; 3/4" Bore; 0.439" Length
Part #
TT-705-1
BDI #
15069376
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/TT-705-1/p/15069376
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ewellix.com
Product Detail
Sleeve Bearing
Product Specification
3/4" Bore; 0.439" Length
Long Description
Sleeve Bearing; 3/4" Bore; 0.439" Length
