https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNTR8aW1hZ2UvanBlZ3xhRGhqTDJobU9TODVPRFV3T1RZNU5UZzNOelF5TDBsT1JGaFlXRUpWVTBoWVdGOUNVbHBmVjFOSVVsOVVTRkpWVTFSZk16QXdlRE13TUM1cWNHY3w5MjlkMzA0YzdlNjBjMTVmYWY1MTk2ZDQ5ZTliM2U2NDk0MmI0NDEzZmNkYmIzN2Q0ZDI4NjNkNTUzYmRjZmU2
OILITE
OILITE
TT2008
OILITE OILITE
Description
TT2008 SINTERED BRONZE THRUST WASHER
Thrust Washer; 1-1/2" Nominal Bore; 2" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; Oilite Material
Part #
TT2008
BDI #
704944
Details
13.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/TT2008/p/704944
Your Price
$ 13.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.01
EAN
0029176757839
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176757839
Long Description
Thrust Washer; 1-1/2" Nominal Bore; 2" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; Oilite Material
Nominal Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
0.125 Inch | 3.175 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Nominal Outside Diameter
2 Inch | 50.8 Millimeter
Bore
1.503 Inch | 38.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh