https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-W300-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDJ8aW1hZ2UvanBlZ3xhRGszTDJneVl5OHhNRE13TnpjeE1URXdOekV3TWk5SlRrUkpSMVZDVlZOSVdGaGZTVWRNU1VSZlZ6TXdNRjlHVEVkZk16QXdlRE13TUM1cWNHY3wxZThmMDliZjI1YzAwN2E2NjNkZjc5ZWNmZmE4YTE4NDEzN2ZjNzQ0OWM0YTk1NTI0YzIwNTY4ZTEzYjdjMzQw
https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-W300-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDJ8aW1hZ2UvanBlZ3xhRGszTDJneVl5OHhNRE13TnpjeE1URXdOekV3TWk5SlRrUkpSMVZDVlZOSVdGaGZTVWRNU1VSZlZ6TXdNRjlHVEVkZk16QXdlRE13TUM1cWNHY3wxZThmMDliZjI1YzAwN2E2NjNkZjc5ZWNmZmE4YTE4NDEzN2ZjNzQ0OWM0YTk1NTI0YzIwNTY4ZTEzYjdjMzQw
IGUS
IGUS
WFM-1517-12
IGUS IGUS
Description
WFM-1517-12 PLAIN BEARING ; 17MM OD X 15MM ID FLANGE TYPE
Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur W300 Material; 23MM Flange Outside Diameter; 1MM Flange Thickness
Part #
WFM-1517-12
BDI #
21846415
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/WFM-1517-12/p/21846415
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / gram
0.91
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglidur W300
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
WFM-1517-12
Long Description
Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur W300 Material; 23MM Flange Outside Diameter; 1MM Flange Thickness
Flange Thickness
0.039 Inch | 1 Millimeter
Nominal Bore
0.591 Inch | 15 Millimeter
Bore
0.595 Inch | 15.102 Millimeter
Nominal Outside Diameter
0.669 Inch | 17 Millimeter
Flange Outside Diameter
0.906 Inch | 23 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

