349382
Spherical Plain Bearings - Radial
SEALMASTER
SEALMASTER
BTS 12LS
SEALMASTER SEALMASTER
Description
BTS 12LS SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Spherical Plain Bearing; 3/4" Bore; 1/2" Housing Width; 1-1/2" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 1-1/4" Overall Width; Relubricatable
Part #
BTS 12LS
BDI #
349382
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/BTS-12LS/p/349382
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.114
EAN
0662288722243
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BTS 12LS
Manufacturer Internal Number
1841205000
Weight / LBS
0.25
Long Description
Spherical Plain Bearing; 3/4" Bore; 1/2" Housing Width; 1-1/2" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 1-1/4" Overall Width; Relubricatable
Housing Width
0.5 Inch | 12.7 Millimeter
Overall Width
1.25 Inch | 31.75 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh