

SKF
SKF
GE 10 C
SKF SKF
Description
GE 10 C SPHERICAL PLAIN BRG ; NON-RETURNABLE 10MMB 6MM HSG WID 19MMOD
Spherical Plain Bearing; 10MM Bore; 6MM Housing Width; 19MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Sintered Bronze Liner; Open; 9MM Overall Width; Not Relubricatable
Part #
GE 10 C
BDI #
1418303
Details
64.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-10-C/p/1418303
Your Price
$ 64.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.01
EAN
7316576609176
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon Sintered Bronze
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GE 10 C
Weight / LBS
0.026
Long Description
Spherical Plain Bearing; 10MM Bore; 6MM Housing Width; 19MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Sintered Bronze Liner; Open; 9MM Overall Width; Not Relubricatable
Housing Width
0.236 Inch | 6 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Overall Width
0.354 Inch | 9 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh