

SKF
SKF
GE 25 C
SKF SKF
Description
GE 25 C
Spherical Plain Bearing; 25MM Bore; 16MM Housing Width; 42MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Sintered Bronze Liner; Open; 20MM Overall Width; Not Relubricatable
Part #
GE 25 C
BDI #
1418314
Details
1635.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-25-C/p/1418314
Your Price
RSD 1,635.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.12
EAN
7316576609282
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon Sintered Bronze
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GE 25 C
Weight / LBS
0.265
Long Description
Spherical Plain Bearing; 25MM Bore; 16MM Housing Width; 42MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Sintered Bronze Liner; Open; 20MM Overall Width; Not Relubricatable
Bore
0.984 Inch | 25 Millimeter
Housing Width
0.63 Inch | 16 Millimeter
Overall Width
0.787 Inch | 20 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh