

SKF
SKF
GE 80 TXE-2LS/VK174
SKF SKF
Description
GE 80 TXE-2LS/VK174 SPHERICAL PLAIN BRG ; NON-RETURNABLE
Spherical Plain Bearing; 80MM Bore; 45MM Housing Width; 120MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 55MM Overall Width; Not Relubricatable
Part #
GE 80 TXE-2LS/VK174
BDI #
18294455
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-80-TXE-2LS-VK174/p/18294455
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
2.228
EAN
7316572031247
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
5.07063
Long Description
Spherical Plain Bearing; 80MM Bore; 45MM Housing Width; 120MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 55MM Overall Width; Not Relubricatable
Housing Width
1.772 Inch | 45 Millimeter
Bore
3.15 Inch | 80 Millimeter
Overall Width
2.165 Inch | 55 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh