Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GE90GS https://www.bdiexpress.com/medias/MFRIKOSPLBRG-GE-GS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5MDJ8aW1hZ2UvanBlZ3xhR0k1TDJobVpTOHhNRGN3TURNME5qYzFNekExTkM5TlJsSkpTMDlUVUV4Q1VrZGZSMFZmUjFOZk16QXdlRE13TUM1cWNHY3w5OGViMjdkODViMTNiMDQxYjZjNTFiZGE4OTJhZmI5N2MwODM5ZGYzOTIwZWMzNzZkMTcyOGQwYzQwYzE0YWZi
514765 Spherical Plain Bearings - Radial 

IKO IKO

GE90GS

Description

GE90GS SPHERICAL PLAIN BEAING

Spherical Plain Bearing; 90MM Bore; 55MM Housing Width; 150MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 85MM Overall Width; Relubricatable

Part #

GE90GS

BDI #
514765

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
5.399
EAN
4549557029677
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
11.92405
Long Description
Spherical Plain Bearing; 90MM Bore; 55MM Housing Width; 150MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 85MM Overall Width; Relubricatable
Bore
3.543 Inch | 90 Millimeter
Overall Width
3.346 Inch | 85 Millimeter
Housing Width
2.165 Inch | 55 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh