

SKF
SKF
GEZ 104 ES-2RS
SKF SKF
Description
GEZ 104 ES-2RS
Spherical Plain Bearing; 1-1/4" Bore; 0.937" Housing Width; 2" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 1.093" Overall Width; Relubricatable
Part #
GEZ 104 ES-2RS
BDI #
1418388
Details
3055.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZ-104-ES-2RS/p/1418388
Your Price
RSD 3,055.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.222
EAN
7316576612237
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GEZ 104 ES-2RS
Weight / LBS
0.507
Long Description
Spherical Plain Bearing; 1-1/4" Bore; 0.937" Housing Width; 2" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 1.093" Overall Width; Relubricatable
Outside Diameter
2 Inch | 50.8 Millimeter
Overall Width
1.093 Inch | 27.762 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Housing Width
0.937 Inch | 23.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh