

25088037
Spherical Plain Bearings - Radial
TIMKEN
TIMKEN
GEZ104ES
TIMKEN TIMKEN
Description
GEZ104ES SPHERICAL PLAIN BRG
Spherical Plain Bearing; 1-1/4" Bore; 15/16" Housing Width; 2" Outside Diameter; Steel Outer Member; Steel Ball; No Liner; 1-3/32" Overall Width; Relubricatable
Part #
GEZ104ES
BDI #
25088037
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZ104ES/p/25088037
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.timken.com
Product Detail
Spherical Plain Bearing
Product Specification
1-1/4" Bore; 15/16" Housing Width; 2" Outside Diameter; Steel Outer Member; Steel Ball; No Liner; 1-3/32" Overall Width; Relubricatable
Long Description
Spherical Plain Bearing; 1-1/4" Bore; 15/16" Housing Width; 2" Outside Diameter; Steel Outer Member; Steel Ball; No Liner; 1-3/32" Overall Width; Relubricatable