

BOSTON GEAR
BOSTON GEAR
LS-16
BOSTON GEAR BOSTON GEAR
Description
LS-16 SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Spherical Plain Bearing; 1" Bore; 7/8" Housing Width; 2-3/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Brass Liner; 1-1/8" Overall Width; Relubricatable
Part #
LS-16
BDI #
169987
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/LS-16/p/169987
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.419
EAN
0781711483893
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Brass
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.923
Long Description
Spherical Plain Bearing; 1" Bore; 7/8" Housing Width; 2-3/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Brass Liner; 1-1/8" Overall Width; Relubricatable
Housing Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter
Overall Width
1.125 Inch | 28.575 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh