HEIM
HEIM
LS30
HEIM HEIM
Description
LS30 SPHERICAL PLAIN BEARING ; 1-7/8" BORE 1-5/16" HOUSING WID 4" OD
Spherical Plain Bearing; 1-7/8" Bore; 1-5/16" Housing Width; 4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Brass Liner; Open; 1-5/8" Overall Width; Relubricatable
Part #
LS30
BDI #
18252728
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/LS30/p/18252728
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.7
EAN
0637400158057
Product Group - BDI
B04286
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Brass
Relubricatable
Yes
Enclosure
Open
Other Features
4 Piece | Precision | Lubrication Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
LS30
Weight / LBS
3.75
Long Description
Spherical Plain Bearing; 1-7/8" Bore; 1-5/16" Housing Width; 4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Brass Liner; Open; 1-5/8" Overall Width; Relubricatable
Bore
1.875 Inch | 47.625 Millimeter
Housing Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Overall Width
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh