Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LSS-2 https://www.bdiexpress.com/medias/INDB-GBRGXXX-SPPL-LSS-STL-NR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNDZ8aW1hZ2UvanBlZ3xhR1psTDJnMFpTOHhNRGN6TVRNMU5ERTJNVEU0TWk5SlRrUkNMVWRDVWtkWVdGaGZVMUJRVEY5TVUxTmZVMVJNWDA1U1h6TXdNSGd6TURBdWFuQm58ZjZkZWQ0NmFmMGI1ZTg4NThjNDczMDg0YzM3ZDJhZTM2MmFjNjQ2Mzg0MmY1MjM4M2JmZmFkOWIxMzQ4ZjBhMw
169991 Spherical Plain Bearings - Radial 

BOSTON GEAR BOSTON GEAR

LSS-2

Description

LSS-2 SPHERICAL PLAIN BEARING ; NON-RETURNABLE

Spherical Plain Bearing; 5/32" Bore; 3/16" Housing Width; 15/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 1/4" Overall Width; Not Relubricatable

Part #

LSS-2

BDI #
169991

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
EAN
0781711483930
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Available
Relubricatable
No
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.01
Long Description
Spherical Plain Bearing; 5/32" Bore; 3/16" Housing Width; 15/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 1/4" Overall Width; Not Relubricatable
Bore
0.156 Inch | 3.962 Millimeter
Housing Width
0.188 Inch | 4.775 Millimeter
Overall Width
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.469 Inch | 11.913 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh