QA1 PRECISION PROD
QA1 PRECISION PROD
MCOM20T
QA1 PRECISION PROD QA1 PRECISION PROD
Description
MCOM20T SPHERICAL PLAIN BEARING ; 20MM BORE
Spherical Plain Bearing; 20MM Bore; 18MM Housing Width; 46MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; Open; 25MM Overall Width; Not Relubricatable
Part #
MCOM20T
BDI #
750463
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/MCOM20T/p/750463
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.23
EAN
0806990017284
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball | Self Lubricating
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
MCOM20T
Weight / LBS
0.507
Long Description
Spherical Plain Bearing; 20MM Bore; 18MM Housing Width; 46MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; Open; 25MM Overall Width; Not Relubricatable
Overall Width
0.984 Inch | 25 Millimeter
Housing Width
0.709 Inch | 18 Millimeter
Outside Diameter
1.811 Inch | 46 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh