SEALMASTER
SEALMASTER
AR 5N
SEALMASTER SEALMASTER
Description
AR 5N ROD END BEARING ; 5/16" BORE 11/32" HOUSING WD FEMALE
Rod End Bearing; 5/16" Bore; 11/32" Housing Width; Female; 5/16-24 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 0.437" Ball Width; Relubricatable; Open Enclosure
Part #
1450501000
BDI #
357426
Details
89.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/AR-5N/p/357426
Your Price
$ 89.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.022
EAN
0662288719656
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
5/16-24 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Carbon Steel Race | Precision | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1450501000
Manufacturer Internal Number
357426
Weight / LBS
0.05
Long Description
Rod End Bearing; 5/16" Bore; 11/32" Housing Width; Female; 5/16-24 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 0.437" Ball Width; Relubricatable; Open Enclosure
Ball Width
0.437 Inch | 11.1 Millimeter
Housing Width
0.344 Inch | 8.75 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh