SEALMASTER
SEALMASTER
AR 8N
SEALMASTER SEALMASTER
Description
AR 8N ROD END BEARING ; 1/2" BORE 1/2" HOUSING WD FEMALE
Rod End Bearing; 1/2" Bore; 1/2" Housing Width; Female; 1/2-20 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 5/8" Ball Width; Relubricatable; Open Enclosure
Part #
1450801000
BDI #
357432
Details
151.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/AR-8N/p/357432
Your Price
$ 151.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.143
EAN
0662288719687
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
1/2-20 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Carbon Steel Race | Precision | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1450801000
Manufacturer Internal Number
357432
Weight / LBS
0.32
Long Description
Rod End Bearing; 1/2" Bore; 1/2" Housing Width; Female; 1/2-20 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 5/8" Ball Width; Relubricatable; Open Enclosure
Bore
0.5 Inch | 12.7 Millimeter
Housing Width
0.5 Inch | 12.7 Millimeter
Ball Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh