SEALMASTER
SEALMASTER
ARE 8 20N
SEALMASTER SEALMASTER
Description
ARE 8 20N ROD END BEARING ; NON-RETURNABLE 5/8-18 UNF THD RH
Rod End Bearing; 1/2" Bore; 1/2" Housing Width; Male; 5/8-18 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 5/8" Ball Width; Relubricatable; Open Enclosure
Part #
1440803000
BDI #
357460
Details
184.14
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/ARE-8-20N/p/357460
Your Price
$ 184.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.141
EAN
0662288719816
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
5/8-18 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Precision | Extra Capacity | Oversized Shank | Chrome Plated Ball | With Zerk Type Grease Fitting
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1440803000
Weight / LBS
0.3
Long Description
Rod End Bearing; 1/2" Bore; 1/2" Housing Width; Male; 5/8-18 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 5/8" Ball Width; Relubricatable; Open Enclosure
Bore
0.5 Inch | 12.7 Millimeter
Housing Width
0.5 Inch | 12.7 Millimeter
Ball Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


