https://www.bdiexpress.com/medias/INDRBCRDEBRG-ARE1020N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0ODZ8aW1hZ2UvanBlZ3xhREZpTDJobVpTOHhNRE16TkRRME1UZ3pNalEzT0M5SlRrUlNRa05TUkVWQ1VrZGZRVkpGTVRBeU1FNWZNekF3ZURNd01DNXFjR2N8NjIxNGFiYzRiYzA0MjdkNmY1ZDQyOTExODg5ZjE0ZTM2YzM5MzBkYjBhZmI0NDZlYTI2NDIzMjM4MTA0ZDUzMw
RBC BEARINGS
RBC BEARINGS
ARE1020N
RBC BEARINGS RBC BEARINGS
Description
ARE1020N SPHERCO ROD END BEARING ; ARE SERIES
Rod End Bearing; 5/8" Bore; 0.562" Housing Width; Male; 3/4-16 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Copper Liner; 3/4" Ball Width; Relubricatable; Open Enclosure
Part #
ARE1020N
BDI #
796319
Details
302.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/ARE1020N/p/796319
Your Price
$ 302.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.208
EAN
0637400177782
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
3/4-16 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Copper
Relubricatable
Yes
Enclosure
Open
Other Features
4 Piece | Precision | Extra Capacity | Magnetic Particle Inspected | Chrome Plated Ball | Oversize Shank
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
ARE1020N
Weight / LBS
0.46
Long Description
Rod End Bearing; 5/8" Bore; 0.562" Housing Width; Male; 3/4-16 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Copper Liner; 3/4" Ball Width; Relubricatable; Open Enclosure
Bore
0.625 Inch | 15.875 Millimeter
Ball Width
0.75 Inch | 19.05 Millimeter
Housing Width
0.562 Inch | 14.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh