SEALMASTER
SEALMASTER
CFFL 16
SEALMASTER SEALMASTER
Description
CFFL 16 ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 1" Bore; 1" Housing Width; Female; 1-1/4-12 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 1-3/8" Ball Width; Not Relubricatable; Open Enclosure
Part #
1591600000
BDI #
353114
Details
1355.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CFFL-16/p/353114
Your Price
$ 1,355.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
1.061
EAN
0662288729198
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
1-1/4-12 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1591600000
Manufacturer Internal Number
353114
Weight / LBS
2.34
Long Description
Rod End Bearing; 1" Bore; 1" Housing Width; Female; 1-1/4-12 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 1-3/8" Ball Width; Not Relubricatable; Open Enclosure
Bore
1 Inch | 25.4 Millimeter
Housing Width
1 Inch | 25.4 Millimeter
Ball Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh