RBC BEARINGS
RBC BEARINGS
CFM12N
RBC BEARINGS RBC BEARINGS
Description
CFM12N SPHERCO ROD END BEARING ; CFM SERIES
Rod End Bearing; 3/4" Bore; 0.687" Housing Width; Male; 3/4-16 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 7/8" Ball Width; Relubricatable; Open Enclosure
Part #
CFM12N
BDI #
796361
Details
119.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CFM12N/p/796361
Your Price
$ 119.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.285
EAN
0637400181130
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
3/4-16 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Extra Capacity | With Zerk Type Grease Fitting
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
CFM12N
Weight / LBS
0.63
Long Description
Rod End Bearing; 3/4" Bore; 0.687" Housing Width; Male; 3/4-16 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 7/8" Ball Width; Relubricatable; Open Enclosure
Housing Width
0.687 Inch | 17.45 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Ball Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh