QA1 PRECISION PROD
QA1 PRECISION PROD
CFR3
QA1 PRECISION PROD QA1 PRECISION PROD
Description
CFR3 ROD END PLAIN SPH BRG ; 0.19" BORE 15/64" HOUSING WD FEMALE
Rod End Bearing; 0.19" Bore; 15/64" Housing Width; Female; 10-32 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 0.312" Ball Width; Not Relubricatable; Open Enclosure
Part #
CFR3
BDI #
748694
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CFR3/p/748694
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.016
EAN
0806990002006
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
10-32 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
CFR3
Weight / LBS
0.04
Long Description
Rod End Bearing; 0.19" Bore; 15/64" Housing Width; Female; 10-32 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 0.312" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.19 Inch | 4.826 Millimeter
Ball Width
0.312 Inch | 7.925 Millimeter
Housing Width
0.234 Inch | 5.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh