

BOSTON GEAR
BOSTON GEAR
CMHD-3
BOSTON GEAR BOSTON GEAR
Description
CMHD-3 ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 3/16" Bore; 1/4" Housing Width; Male; 10-32 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Nickel Plated Steel Ball; 0.312" Ball Width; Not Relubricatable; Open Enclosure
Part #
CMHD-3
BDI #
169938
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CMHD-3/p/169938
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.011
EAN
0781711483077
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
10-32 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Nickel Plated Steel
Material - Liner
Not Available
Relubricatable
No
Enclosure
Open
Other Features
Nylon Insert | Commercial | Self-Lubricating | Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
48307
Weight / LBS
0.02
Long Description
Rod End Bearing; 3/16" Bore; 1/4" Housing Width; Male; 10-32 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Nickel Plated Steel Ball; 0.312" Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.25 Inch | 6.35 Millimeter
Bore
0.188 Inch | 4.775 Millimeter
Ball Width
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh