https://www.bdiexpress.com/medias/INDB-GBRGXXX-SPPL-RE-CMHD-ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTR8aW1hZ2UvanBlZ3xhR0ZoTDJnM1ppOHhNRFkyTlRVd01UazRNamMxTUM5SlRrUkNMVWRDVWtkWVdGaGZVMUJRVEY5U1JWOURUVWhFWDAxTVh6TXdNSGd6TURBdWFuQm58MGJjNzE1YjI5MmYzNmMzMGNmNmVmMGI0YjQ1ZTJkZDA3NTRiNWY3OTMzYTU3NWNmYjAwNThkNjdjOWFjOTRhMg
BOSTON GEAR
BOSTON GEAR
CMHD-5
BOSTON GEAR BOSTON GEAR
Description
CMHD-5 ROD END BEARING ; NON RETURNABLE
Rod End Bearing; 5/16" Bore; 11/32" Housing Width; Male; 5/16-24 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Nickel Plated Steel Ball; 0.437" Ball Width; Not Relubricatable; Open Enclosure
Part #
48309
BDI #
169940
Details
66.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CMHD-5/p/169940
Your Price
$ 66.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.028
EAN
0781711483091
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
5/16-24 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Nickel Plated Steel
Material - Liner
Not Available
Relubricatable
No
Enclosure
Open
Other Features
Nylon Insert | Commercial | Self-Lubricating | Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
48309
Weight / LBS
0.07
Long Description
Rod End Bearing; 5/16" Bore; 11/32" Housing Width; Male; 5/16-24 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Nickel Plated Steel Ball; 0.437" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.313 Inch | 7.95 Millimeter
Ball Width
0.437 Inch | 11.1 Millimeter
Housing Width
0.344 Inch | 8.738 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh