ROD ENDS MECHANICAL
								ROD ENDS MECHANICAL
							
						
					CW-12
				 
				ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
						
                            
								CW-12 ; ROD END FEMALE
Rod End Bearing; 3/4" Bore; 0.593" Housing Width; Female; 3/4-16 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 7/8" Ball Width; Not Relubricatable; Open Enclosure
                         	Part #
	                    
	                      	CW-12
							BDI #
						
	                      	18268740
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CW-12/p/18268740
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171508
					Weight / Kilogram
				0.29
					Product Group - BDI
				B04286
					Stud Profile
				
					Female
			Mounting Thread
				
					3/4-16 UNF
			Thread Direction
				
					Right Hand
			Rolling Element
				
					Spherical Plain Bearing
			Material - Outer Member
				
					Steel
			Material - Ball
				
					Steel
			Material - Liner
				
					Not Applicable
			Relubricatable
				
					No
			Enclosure
				
					Open
			Other Features
				
					2 Piece | Chrome Plated Ball
			Inch - Metric
				
					Inch
			Category - BDI
				
					Plain Bearing Spherical Rod Ends
			Harmonized Tariff Code
				
					8483.30.80.55
			Noun
				
					Bearing
			Keyword 3
				
					Spherical
			Keyword String
				
					Rod End Plain Spherical
			Long Description
				
					Rod End Bearing; 3/4" Bore; 0.593" Housing Width; Female; 3/4-16 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 7/8" Ball Width; Not Relubricatable; Open Enclosure
			Housing Width
				
					0.593 Inch | 15.062 Millimeter
			Ball Width
				
					0.875 Inch | 22.225 Millimeter
			Bore
				
					0.75 Inch | 19.05 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

