Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GIHNRK160-LO-A https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-RE-GIHNRK-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMTJ8aW1hZ2UvanBlZ3xhREV5TDJoaE1pOHhNRFV4T1RrNU56WTNOelU1T0M5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5U1JWOUhTVWhPVWt0ZlJrMU1YMUpNWHpNd01IZ3pNREF1YW5Cbnw1ZDUzYzU3ZDg4NzJiZWYzYjI3MTQ4NDU4ZWUzZGQxOGE1NzljYzhhMjY1YTYyNmM4NGIxOTBkYTQ2Y2EzY2Y3
18312841 Spherical Plain Bearings - Rod Ends 

INA INA

GIHNRK160-LO-A

Description

GIHNRK160-LO-A ROD END BEARING ; POR NON-RETURNABLE 160MM ID X 326MM OD

Rod End Bearing; 160MM Bore; 130MM Housing Width; Female; M125 X 4; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 160MM Ball Width; Relubricatable; Open Enclosure

Part #

GIHNRK160-LO-A

BDI #
18312841

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
79.7
EAN
4012802528411
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M125 X 4
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
Hydraulic Rod End | With Thread Clamping Device
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
175.708
Long Description
Rod End Bearing; 160MM Bore; 130MM Housing Width; Female; M125 X 4; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 160MM Ball Width; Relubricatable; Open Enclosure
Ball Width
6.299 Inch | 160 Millimeter
Bore
6.299 Inch | 160 Millimeter
Housing Width
5.118 Inch | 130 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh