https://www.bdiexpress.com/medias/INDB-GBRGXXX-SPPL-RE-HFE-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MTh8aW1hZ2UvanBlZ3xhRGxsTDJnelpTOHhNRFkyTlRRNU5UVTVNams1TUM5SlRrUkNMVWRDVWtkWVdGaGZVMUJRVEY5U1JWOUlSa1ZmUmsxTVh6TXdNSGd6TURBdWFuQm58ZWVhMjEyZjdlZmEyZjRjZjdlYjIwOWIwZWQ1OWExMTc0ZjZkZjhmY2JlMzkzYWY3MjJjZjgzNzVkODlmNGViOQ
https://www.bdiexpress.com/medias/INDB-GBRGXXX-SPPL-RE-HFE-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MTh8aW1hZ2UvanBlZ3xhRGxsTDJnelpTOHhNRFkyTlRRNU5UVTVNams1TUM5SlRrUkNMVWRDVWtkWVdGaGZVMUJRVEY5U1JWOUlSa1ZmUmsxTVh6TXdNSGd6TURBdWFuQm58ZWVhMjEyZjdlZmEyZjRjZjdlYjIwOWIwZWQ1OWExMTc0ZjZkZjhmY2JlMzkzYWY3MjJjZjgzNzVkODlmNGViOQ
BOSTON GEAR
BOSTON GEAR
HFLE-10 OBSOLETE DO NOT USE 06/25
BOSTON GEAR BOSTON GEAR
Description
HFLE-10 OBSOLETE DO NOT USE 06/25 ; NON-RETURNABLE LEFT HAND THREAD
Rod End Bearing; 5/8" Bore; 0.562" Housing Width; Female; 5/8-18 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Teflon Liner; 3/4" Ball Width; Not Relubricatable; Open Enclosure
Part #
48014
BDI #
169741
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/HFLE-10-OBSOLETE-DO-NOT-USE-06-25/p/169741
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.191
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
5/8-18 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
Steel Insert | Precision | Self-Lubricating | Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
48014
Weight / LBS
0.48
Long Description
Rod End Bearing; 5/8" Bore; 0.562" Housing Width; Female; 5/8-18 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Teflon Liner; 3/4" Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.75 Inch | 19.05 Millimeter
Housing Width
0.562 Inch | 14.275 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

